This product requires certification to purchase.

Sloped Ceiling Adapter in Black

You last purchased this on
 
Minka Aire

Signature Sloped Ceiling Adapter in Black

  • Fast #
  • Part #MA245BK
  • Item #3774053
  • Manufacturer Part #A245-BK
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Minka Aire

Signature Sloped Ceiling Adapter in Black

  • Fast #
  • Part #MA245BK
  • Item #3774053
  • Manufacturer Part #A245-BK
5 out of 5 Customer Rating

X Points
Color Finish Name: Black Iron Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Sloped Ceiling Adapter
  • All MinkaAire Fans with Downrods are equipped for up to 29 degree ceiling slant
  • This Sloped Ceiling Adaptor allows for up 45 degrees
  • Only for use on specific MinkaAire fans
  • For 3/4" DR5 Series Downrods
  • Requires Certification

Specifications

Collection:
Signature
Color Finish Category:
Blacks
Color Finish Name:
Black Iron
Diameter:
3/4 in
Height:
2-13/100 in
Indoor Outdoor:
Indoor
Material:
Steel, Zinc
Product Type:
Slope Ceiling Adapter Kit
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
Width:
4-1/2 in