20W LED Light Kit in Coal
Simple 20W LED Light Kit in Coal
Frequently Purchased Together
Product Details
Product Details
- Custom (optional)
- LED Light Kit for the MinkaAire F787 and F786 Simple Collection
- Ceiling fans only
- 15w integrated LED
- 5 in Diameter x 1-1/2 in Height
- 1300 Lumens
- 3,000K Color Temperature
- CRI: 80
-
Green
Documents
Specifications
- Brand Model Compatibility:
- F787
- Collection:
- Simple
- Color Finish Category:
- Blacks
- Color Finish Name:
- Coal
- Color Temperature:
- 3000
- Depth:
- 5 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Glass Type:
- Etched
- Height:
- 1-3/4 in
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 5 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1300
- Material:
- Glass, Metal
- Number Of Hours:
- 30000 h
- Number of Lights:
- 1
- Proposition 65:
- www.P65Warnings.ca.gov
- UL Listed:
- No
- Watts:
- 20 W
- Width:
- 5 in