48.06W Ceiling Fan in Coal
Simple 48.06W Ceiling Fan in Coal
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 0.6
- Blade Pitch:
- 14°
- Blade Span:
- 44 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5323 ft3/min
- Ceiling Fan Blade Finish:
- Coal
- Collection:
- Simple
- Color Finish Category:
- Blacks
- Color Finish Name:
- Coal
- Control Type:
- Wall Control
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Height:
- 12-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Material:
- Plastic
- Material Type:
- ABS
- Number of Blades:
- 3
- Proposition 65:
- www.P65Warnings.ca.gov
- RPM:
- 196
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 48.06 W