52 in. 3-Blade Ceiling Fan in Flat White
Simple 52 in. 3-Blade Ceiling Fan in Flat White
Frequently Purchased Together
Product Details
Product Details
-
Green
Specifications
- Blade Span:
- 52 in
- Ceiling Fan Blade Finish:
- Flat White
- Collection:
- Simple
- Color Finish Category:
- Whites
- Color Finish Name:
- Flat White
- Control Type:
- Remote
- Dimmable:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 9-13/100 in
- Number of Blades:
- 3
- RPM:
- 162
- Volts:
- 120V