44 in. 3-Blade Outdoor Ceiling Fan in Oil Rubbed Bronze
Skinnie 44 in. 3-Blade Outdoor Ceiling Fan in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- MinkaAire F625L 44" 3 Blade Skinnie LED Outdoor /Indoor Ceiling Fan with Remote Control System
- Includes:Remote Control (RC1000)
- Includes:Integrated 20w LED
- Includes:6" downrod
- ETL Listed for Wet Locations
- Limited lifetime motor warranty
- Six speed fan control in forward and reverse
- On/Off plus full range light dimmer
- Includes one (1) hand held remote control, wall holster
- Wireless remote operation
Specifications
- AMP:
- 0.58
- Blade Pitch:
- 18°
- Blade Span:
- 44 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4765 ft3/min
- Ceiling Fan Blade Finish:
- Oil Rubbed Bronze
- Collection:
- Skinnie
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Color Temperature:
- 3000
- Control Type:
- Remote
- Diameter:
- 44 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Glass Type:
- Etched, Frosted
- Height:
- 13-22/25 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Style:
- Modern
- Lumens:
- 1142.5
- Material:
- Plastic
- Material Type:
- ABS
- Number Of Hours:
- 30000 h
- Number of Blades:
- 3
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- RPM:
- 186
- UPC:
- 706411069437
- Volts:
- 120V
- Watts:
- 33.87 W