This product requires certification to purchase.

56 in. 3-Blade Outdoor Ceiling Fan in Oil Rubbed Bronze

You last purchased this on
 
Minka Aire

Skinnie 56 in. 3-Blade Outdoor Ceiling Fan in Oil Rubbed Bronze

  • Fast #
  • Part #MF626LORB
  • Item #9427094
  • Manufacturer Part #F626L-ORB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Minka Aire

Skinnie 56 in. 3-Blade Outdoor Ceiling Fan in Oil Rubbed Bronze

  • Fast #
  • Part #MF626LORB
  • Item #9427094
  • Manufacturer Part #F626L-ORB
5 out of 5 Customer Rating

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 56" 3-Blade LED Ceiling Fan in a Oil Rubbed Bronze Finish with Oil Rubbed Bronze Blades and Etched Lens
  • Requires Certification
  • Green


Specifications

AMP:
0.11, 0.6
Blade Pitch:
18°
Blade Span:
56 in
CEC Compliant:
For Sale in CA
CFM:
3069 ft3/min
Ceiling Fan Blade Finish:
Oil Rubbed Bronze
Collection:
Skinnie
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Color Temperature:
3000
Control Type:
Remote Control
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
Yes
Fan Speeds:
6
Glass Type:
Frosted White
Height:
13-3/4 in
Indoor Outdoor:
Outdoor
Installation Type:
Downrod
Light Bulb Base Type:
Integrated
Light Bulb Shape Code:
Z59
Light Bulb Type:
LED
Lumens:
1169.8
Material:
Steel, Plastic
Material Type:
ABS
Number Of Hours:
30000 h
Number of Blades:
3
Number of Lights:
1
Proposition 65:
WWW.P65WARNINGS.CA.GOV
RPM:
158
Volts:
120V
Watts:
37.35 W