60 in. 3-Blade Indoor Ceiling Fan in Flat White
Skyhawk 60 in. 3-Blade Indoor Ceiling Fan in Flat White
Frequently Purchased Together
Product Details
Product Details
- 60" 3-Blade LED Ceiling Fan in a Flat White Finish with Hand Carved Wood Flat White Blades
- Etched Glass
Specifications
- AMP:
- 0.06, 0.59
- Blade Pitch:
- 14°
- Blade Span:
- 60 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 2421 ft3/min
- Ceiling Fan Blade Finish:
- Flat White
- Collection:
- Skyhawk
- Color Finish Category:
- Whites
- Color Finish Name:
- Flat White
- Color Temperature:
- 3000
- Control Type:
- Remote Control
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Glass Type:
- Etched
- Height:
- 15-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Downrod
- Light Bulb Base Type:
- Integrated
- Light Bulb Shape Code:
- Z04
- Light Bulb Type:
- LED
- Lighting Style:
- Traditional
- Lumens:
- 1104
- Material:
- Wood
- Number Of Hours:
- 30000 h
- Number of Blades:
- 3
- Number of Lights:
- 1
- RPM:
- 155
- Volts:
- 120V
- Watts:
- 44.35 W