3 Blades 60 in. Indoor Ceiling Fan in Oil Rubbed Bronze
Sleek 3 Blades 60 in. Indoor Ceiling Fan in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
Product Details
- Three Seasoned Woods Finish Blades with 14-degree blade pitch ensure optimal airflow
- Integrated 16-Watt dimmable LED for optimum illumination
- Handheld 6-speed remote fan control with forward/reverse setting and full range light dimmer offers added convenience
- Features a DC motor for efficient performance
Specifications
- Blade Pitch:
- 14°
- Blade Span:
- 60 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6006 ft3/min
- Ceiling Fan Blade Finish:
- Seasoned Wood
- Collection:
- Sleek
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Color Temperature:
- 3000
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 13 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Length:
- 60 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1232
- Material:
- Plastic
- Material Type:
- ABS
- Number Of Hours:
- 30000 h
- Number of Blades:
- 3
- Number of Lights:
- 1
- Proposition 65:
- www.P65Warnings.ca.gov
- RPM:
- 163
- Volts:
- 120V
- Watts:
- 31 W
- Width:
- 60 in