31.08W 1-Light 3-Blade Y40 LED Ceiling Fan in Flat White
Sleek 31.08W 1-Light 3-Blade Y40 LED Ceiling Fan in Flat White
Frequently Purchased Together
Product Details
Product Details
- Part of Minka AIRE’s Smart Fan collection you will be in control of fan speeds and the light with our easy to use iOS and Android App.
- Another smooth addition to our collection of three bladed ceiling fans boasts high performance with a contemporary rustic design Energy efficient DC motor
- Smart Fan
- DC Motor
Specifications
- AMP:
- 0.49
- Blade Pitch:
- 12°
- Blade Span:
- 60 in
- CFM:
- 5655 ft3/min
- Ceiling Fan Blade Finish:
- Bleached Seasoned Wood
- Collection:
- Sleek
- Color Finish Category:
- Whites
- Color Finish Name:
- Flat White
- Color Temperature:
- 3000
- Diameter:
- 60 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Glass Type:
- Etched Lens
- Height:
- 11-5/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Y40
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 972
- Lumens per Watt:
- 61
- Material:
- Plastic
- Material Type:
- ABS
- Number Of Hours:
- 30000 h
- Number of Blades:
- 3
- Number of Lights:
- 1
- Proposition 65:
- www.P65Warnings.ca.gov
- RPM:
- 185
- UL Listed:
- No
- Watts:
- 16 W