This product requires certification to purchase.

60 in. 3-Blade Indoor Ceiling Fan in Coal

You last purchased this on
 
Minka Aire

Sleek 60 in. 3-Blade Indoor Ceiling Fan in Coal

  • Fast #
  • Part #MF868LCLCL
  • Item #9427291
  • Manufacturer Part #F868L-CL/CL
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Minka Aire

Sleek 60 in. 3-Blade Indoor Ceiling Fan in Coal

  • Fast #
  • Part #MF868LCLCL
  • Item #9427291
  • Manufacturer Part #F868L-CL/CL
4.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Coal Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 60" 3-Blade LED Ceiling Fan in a Coal Finish with Coal Blades
  • Etched Lens
  • Requires Certification
  • Green


Specifications

AMP:
0.06, 0.45
Blade Pitch:
14°
Blade Span:
60 in
CEC Compliant:
For Sale in CA
CFM:
1715 ft3/min
Ceiling Fan Blade Finish:
Smoked Iron
Collection:
Sleek
Color Finish Category:
Blacks
Color Finish Name:
Coal
Color Temperature:
3000
Control Type:
Remote Control
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
Yes
Fan Speeds:
6
Glass Type:
Etched
Indoor Outdoor:
Indoor
Installation Type:
Downrod
Light Bulb Base Type:
Integrated
Light Bulb Shape Code:
Z42
Light Bulb Type:
LED
Lighting Style:
Transitional
Lumens:
1232
Material:
Steel, Plastic
Material Type:
ABS
Number Of Hours:
30000 h
Number of Blades:
3
Number of Lights:
1
Proposition 65:
WWW.P65WARNINGS.CA.GOV
RPM:
163
Volts:
120V
Watts:
31.42 W