65 in. 31W 1-Light LED Ceiling Fan in Oil Rubbed Bronze
Slipstream 65 in. 31W 1-Light LED Ceiling Fan in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 0.43
- Blade Pitch:
- 14°
- Blade Span:
- 65 in
- CFM:
- 8263 ft3/min
- Ceiling Fan Blade Finish:
- Oil Rubbed Bronze
- Collection:
- Slipstream
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Color Temperature:
- 3000
- Control Type:
- Remote Control
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Glass Type:
- Tinted Opal
- Height:
- 14-3/4 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1496.5
- Material:
- Plastic
- Material Type:
- ABS
- Number Of Hours:
- 30000 h
- Number of Blades:
- 8
- Number of Lights:
- 1
- Proposition 65:
- www.P65Warnings.ca.gov
- RPM:
- 109
- UL Listed:
- No
- Watts:
- 31 W