15W 1-Light LED Ceiling Fan in Oil Rubbed Bronze
Spacesaver 15W 1-Light LED Ceiling Fan in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Spacesaver Oil Rubbed Bronze Ceiling Fan with LED Light
- 3-Blade 26" Sweep
- 14 Degree Blade Pitch
- Flush mount
- An integrated 15W LED
- 1100 Delivered Lumens Output
- Maximum CFM 1992
- Converts to Electronic Control
- Limited lifetime warranty
Documents
Specifications
- AMP:
- 0.3
- Blade Pitch:
- 14°
- Blade Span:
- 26 in
- CFM:
- 1992 ft3/min
- Ceiling Fan Blade Finish:
- Oil Rubbed Bronze
- Collection:
- Spacesaver
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Color Temperature:
- 3000
- Control Type:
- Wall Control
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Height:
- 11 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Lumens:
- 1229
- Material:
- Plastic
- Material Type:
- ABS
- Number Of Hours:
- 30000 h
- Number of Blades:
- 3
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- RPM:
- 361
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 15 W