60 in. 64.3W 5-Blade ABS Exterior Ceiling Fan in Brushed Nickel Wet
Sunseeker 60 in. 64.3W 5-Blade ABS Exterior Ceiling Fan in Brushed Nickel Wet
Frequently Purchased Together
Product Details
Product Details
- Integrated light kit
- Limited lifetime warranty
-
Green
Specifications
- AMP:
- 0.228
- Blade Pitch:
- 14°
- Blade Span:
- 60 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5747 ft3/min
- Ceiling Fan Blade Finish:
- Silver
- Collection:
- Sunseeker
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel Wet
- Diameter:
- 60 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 3
- Height:
- 16-1/2 in
- Indoor Outdoor:
- Indoor/Outdoor
- Lighting Style:
- Transitional
- Material:
- Plastic
- Material Type:
- ABS
- Number of Blades:
- 5
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Watts:
- 64.3 W