56 in. 4-Blade Indoor Ceiling Fan in Distressed Koa
Swept 56 in. 4-Blade Indoor Ceiling Fan in Distressed Koa
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- This LED contemporary design provides four variable pitch blades and a tiered motor housing for styling sophistication
- Includes: 6" downrod
- Includes: Remote control (RC400)
- Includes: 20 Watt LED Integrated Light (3 Year Warranty)
- Limited Lifetime Motor Warranty
- Six speed fan control in forward and reverse
- On/Off plus full range light dimmer
- Includes one (1) hand held remote control (RC400), wall holster
- Wireless remote operation
- Operates at distance of 23 feet (Distance can vary dependent on construction of building and room fan is hung in
Specifications
- AMP:
- 0.06, 0.51
- Blade Pitch:
- 26°
- Blade Span:
- 56 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6896 ft3/min
- Ceiling Fan Blade Finish:
- Distressed Koa
- Collection:
- Swept
- Color Finish Category:
- Browns
- Color Finish Name:
- Distressed Koa
- Color Temperature:
- 3000
- Control Type:
- Remote
- Diameter:
- 56 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 2
- Glass Type:
- Etched Lens
- Height:
- 14-1/2 in
- Indoor Outdoor:
- Indoor
- Light Bulb Base Type:
- Integrated
- Light Bulb Shape Code:
- Z04
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 643.5
- Material:
- Plastic, Steel
- Material Type:
- ABS
- Number Of Hours:
- 30000 h
- Number of Blades:
- 4
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- RPM:
- 169
- UL Listed:
- No
- UPC:
- 706411059285
- Volts:
- 120V
- Watts:
- 20 W