56 in. 4-Blade Ceiling Fan in Brushed Nickel
Symbio 56 in. 4-Blade Ceiling Fan in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Symbio Brushed Nickel Ceiling Fan with LED Light
- 5-Blades 56" Sweep
- 15 Degree Blade Pitch
- 6" Downrod
- An integrated 16W LED
- 710 Delivered Lumens Output
- Maximum CFM 6276
- Hand Held Remote Control System (Incl.)
- Limited lifetime warranty
Documents
Specifications
- AMP:
- 0.46
- Blade Pitch:
- 15°
- Blade Span:
- 56 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6363 ft3/min
- Ceiling Fan Blade Finish:
- Silver
- Collection:
- Symbio
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 17-3/4 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Material:
- Plastic, Glass
- Number of Blades:
- 5
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- Watts:
- 32.11 W