This product requires certification to purchase.

35.51W 1-Light LED Ceiling Fan in Heirloom Bronze with Aged Boardwalk

You last purchased this on
 
Minka Aire

Timber 35.51W 1-Light LED Ceiling Fan in Heirloom Bronze with Aged Boardwalk

  • Fast #
  • Part #MF847LHBZAW
  • Item #7628369
  • Manufacturer Part #F847L-HBZ/AW
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Minka Aire

Timber 35.51W 1-Light LED Ceiling Fan in Heirloom Bronze with Aged Boardwalk

  • Fast #
  • Part #MF847LHBZAW
  • Item #7628369
  • Manufacturer Part #F847L-HBZ/AW
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Heirloom Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
0.58
Blade Pitch:
24°
Blade Span:
84 in
CEC Compliant:
For Sale in CA
CFM:
7939 ft3/min
Ceiling Fan Blade Finish:
Aged Boardwalk
Collection:
Timber
Color Finish Category:
Bronze Tones
Color Finish Name:
Heirloom Bronze
Color Temperature:
3000
Control Type:
Remote Control
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Fan Speeds:
6
Height:
15-1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lumens:
2183
Material:
Wood
Number Of Hours:
30000 h
Number of Blades:
3
Number of Lights:
1
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
RPM:
74
UL Listed:
Yes
Volts:
120V
Watts:
35.51 W