This product requires certification to purchase.

68 in. 3-Blade Indoor Ceiling Fan in Heirloom Bronze/Maple

Minka Aire

Timber 68 in. 3-Blade Indoor Ceiling Fan in Heirloom Bronze/Maple

  • Fast #
  • Part #MF747LHBZMP
  • Item #8027150
  • Manufacturer Part #F747L-HBZ/MP
5 out of 5 Customer Rating
Brand image
Minka Aire

Timber 68 in. 3-Blade Indoor Ceiling Fan in Heirloom Bronze/Maple

  • Fast #
  • Part #MF747LHBZMP
  • Item #8027150
  • Manufacturer Part #F747L-HBZ/MP
5 out of 5 Customer Rating

X Points

Color Finish Name: Heirloom Bronze, Maple Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • With the continued rise in a natural look within today's home, Timber's natural tung wood blades accomplish a warmth every home desires. With the energy efficient DC motor and an integrated 26 watt LED light, you can't miss.
  • Includes: 10" downrod
  • Includes:Integrated 26 Watt LED Light
  • Includes:80" of lead wire
  • Includes: Remote control (RC600)
  • Includes: Cap for non-light use
  • Dimmable
  • Limited lifetime motor warranty
  • Six speed fan control in forward and reverse
  • On/Off plus full range light dimmer
  • Requires Certification
  • Green


Specifications

Blade Pitch:
23°
Blade Span:
68 in
CEC Compliant:
For Sale in CA
CFM:
8341 ft3/min
Ceiling Fan Blade Finish:
Maple
Collection:
Timber
Color Finish Category:
Bronze Tones
Color Finish Name:
Heirloom Bronze, Maple
Color Temperature:
3000
Control Type:
Mobile Application
Diameter:
68 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
Yes
Fan Speeds:
6
Height:
17-6/25 in
Indoor Outdoor:
Indoor
Light Bulb Base Type:
Integrated
Light Bulb Shape Code:
Z26
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary, Country, Farmhouse, French Country, Lodge, Rustic
Lumens:
1305.7
Material:
Steel, Aluminum
Number Of Hours:
30000 h
Number of Blades:
3
Number of Lights:
1
Proposition 65:
www.P65Warnings.ca.gov
UL Listed:
No
UPC:
706411062087
Volts:
120V
Watts:
26 W