54 in. 5-Blade Indoor Ceiling Fan in French Beige
Timeless 54 in. 5-Blade Indoor Ceiling Fan in French Beige
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Universal light kit adaptable
- Limited lifetime warranty
- 14 degree blade pitch, 52 in sweep, 3 Speed pull chain
- Universal Light kit adaptable (sold separately)
- Traditional style indoor ceiling fan for large rooms
-
Green
Specifications
- AMP:
- 0.58
- Blade Pitch:
- 14°
- Blade Span:
- 54 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6257 ft3/min
- CSA Certified:
- No
- Ceiling Fan Blade Finish:
- Maple
- Collection:
- Timeless
- Color Finish Category:
- Neutrals
- Color Finish Name:
- French Beige
- Control Type:
- Pull Chain
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 3
- Height:
- 14 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Plywood
- Material Type:
- Plywood
- Number of Blades:
- 5
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- RPM:
- 164
- UL Listed:
- No
- UPC:
- 706411038709
- Volts:
- 120V
- Watts:
- 69.27 W
- Width:
- 54 in