69.27W 5-Blade Ceiling Fan in Heirloom Bronze
Timeless 69.27W 5-Blade Ceiling Fan in Heirloom Bronze
Frequently Purchased Together
Product Details
Product Details
- Timeless Heirloom Bronze Ceiling Fan
- 5-Blades 54" Sweep
- 14 Degree Blade Pitch
- 6" Downrod
- Maximum CFM 4491
- 3-Speed Pull Chain
- Universal Light Kit Available (Sold Separately)
- Limited lifetime warranty
-
Green
Specifications
- AMP:
- 0.243, 0.581
- Blade Pitch:
- 14°
- Blade Span:
- 54 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4444 ft3/min
- Ceiling Fan Blade Finish:
- Aged Boardwalk
- Collection:
- Timeless
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Heirloom Bronze
- Diameter:
- 54 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 16-1/2 in
- Indoor Outdoor:
- Indoor
- Material:
- Metal
- Material Type:
- Plywood
- Number of Blades:
- 5
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Watts:
- 69.27 W