60.5W 3-Blade Ceiling Fan with 52 in. Blade Span in White
Traditional Concept™ 60.5W 3-Blade Ceiling Fan with 52 in. Blade Span in White
Frequently Purchased Together
Product Details
Product Details
- Traditional Concept White Ceiling Fan with LED Light
- 3-Bladed 52" Sweep
- 14 Degree Blade Pitch
- Flush mount
- An integrated 14W LED
- 540 Delivered Lumens Output
- Maximum CFM 5203
- Full Function Wall Control System (Incl.)
- Limited lifetime warranty
Documents
Specifications
- AMP:
- 0.28, 0.46, 0.50
- Blade Pitch:
- 14°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6565 ft3/min
- Ceiling Fan Blade Finish:
- White
- Collection:
- Traditional Concept™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Opal
- Indoor Outdoor:
- Indoor/Outdoor
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1458
- Material:
- Plastic
- Material Type:
- ABS
- Number of Blades:
- 3
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- Watts:
- 60.5 W