This product requires certification to purchase.

60.5W 3-Blade Ceiling Fan with 52 in. Blade Span in Oil Rubbed Bronze

You last purchased this on
 
Minka Aire

Traditional Concept™ 60.5W 3-Blade Ceiling Fan with 52 in. Blade Span in Oil Rubbed Bronze

  • Fast #
  • Part #MF594LORB
  • Item #7340819
  • Manufacturer Part #F594L-ORB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Minka Aire

Traditional Concept™ 60.5W 3-Blade Ceiling Fan with 52 in. Blade Span in Oil Rubbed Bronze

  • Fast #
  • Part #MF594LORB
  • Item #7340819
  • Manufacturer Part #F594L-ORB
5 out of 5 Customer Rating

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Traditional Concept Oil Rubbed Bronze Ceiling Fan with LED Light
  • 3-Bladed 52" Sweep
  • 14 Degree Blade Pitch
  • Flush mount
  • An integrated 14W LED
  • 540 Delivered Lumens Output
  • Maximum CFM 5203
  • Full Function Wall Control System (Incl.)
  • Limited lifetime warranty
  • Requires Certification

Specifications

AMP:
0.28, 0.46, 0.50
Blade Pitch:
14°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
5203 ft3/min
Ceiling Fan Blade Finish:
Medium Maple
Collection:
Traditional Concept™
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Color Temperature:
3000
Diameter:
52 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
3
Glass Type:
Tinted Opal
Height:
11 in
Indoor Outdoor:
Indoor/Outdoor
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lumens:
478
Material:
Plastic
Material Type:
ABS
Number of Blades:
3
Number of Lights:
1
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
Yes
Watts:
14 W