56 in. 5-Blade Ceiling Fan in Coal
Transonic 56 in. 5-Blade Ceiling Fan in Coal
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 0.54
- Blade Pitch:
- 12°
- Blade Span:
- 56 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5810 ft3/min
- Ceiling Fan Blade Finish:
- Coal Black
- Collection:
- Transonic
- Color Finish Category:
- Whites
- Color Finish Name:
- Coal Black
- Color Temperature:
- 3000
- Control Type:
- Remote
- Diameter:
- 56 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 15-7/20 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 2280
- Material:
- Metal
- Number Of Hours:
- 50000 h
- Number of Blades:
- 5
- Number of Lights:
- 1
- RPM:
- 150
- Volts:
- 120V
- Watts:
- 65.22 W
- Width:
- 56 in