This product requires certification to purchase.

You last purchased this on
 
Minka Aire

Universal

  • Fast #
  • Part #MK9115L
  • Item #7340894
  • Manufacturer Part #K9115L
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Minka Aire

Universal

  • Fast #
  • Part #MK9115L
  • Item #7340894
  • Manufacturer Part #K9115L
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Universal Light Kit for MinkaAire Ceiling Fans
  • Etched White glass shade
  • Width: 13 in
  • Height: 4 in
  • Dimmable
  • 26w Integrated LED module
  • Includes: Brushed Nickel, Oil Rubbed Bronze, and White caps
  • For remote control use must use remote control and canopy receiver RCS223L (ordered separately)
  • Requires Certification
  • Green

Documents


Specifications

Collection:
Universal
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
3000
Depth:
13 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Etched White
Height:
4 in
Indoor Outdoor:
Indoor
Length:
13 in
Lighting Direction:
Down Lighting
Lumens:
1502
Material:
Steel, Glass, Wood
Number of Lights:
1
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
Watts:
26 W
Width:
13 in