44 in. 3-Blade Indoor Ceiling Fan in Coal
Vital 44 in. 3-Blade Indoor Ceiling Fan in Coal
Frequently Purchased Together
Product Details
Product Details
- 44" 3-Blade LED Ceiling Fan in a Coal Finish with Coal Blades
- White Lens
Specifications
- AMP:
- 0.22, 0.44
- Blade Pitch:
- 21°
- Blade Span:
- 44 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 1354 ft3/min
- Ceiling Fan Blade Finish:
- Coal
- Collection:
- Vital
- Color Finish Category:
- Blacks
- Color Finish Name:
- Coal
- Color Temperature:
- 3000
- Control Type:
- Pull Chain
- Diameter:
- 44 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Frosted White
- Height:
- 14-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Downrod
- Light Bulb Base Type:
- Integrated
- Light Bulb Shape Code:
- Z42
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 921.9
- Material:
- Steel, Plastic
- Material Type:
- ABS
- Number Of Hours:
- 50000 h
- Number of Blades:
- 3
- Number of Lights:
- 1
- Proposition 65:
- www.P65Warnings.ca.gov
- RPM:
- 171
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 52.91 W