This product requires certification to purchase.

60 in. 5-Blade Indoor Ceiling Fan in Oil Rubbed Bronze

You last purchased this on
 
Minka Aire

Watt 60 in. 5-Blade Indoor Ceiling Fan in Oil Rubbed Bronze

Brand image
You last purchased this on
 
Minka Aire

Watt 60 in. 5-Blade Indoor Ceiling Fan in Oil Rubbed Bronze

  • Fast #
  • Part #MF551ORB
  • Item #9427150
  • Manufacturer Part #F551-ORB
4.5 out of 5 Customer Rating
60 in. 5-Blade Indoor/Outdoor Ceiling Fan

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 60" 5-Blade Ceiling Fan in a Oil Rubbed Bronze Finish
  • Rustic Wood Blades
  • Requires Certification
  • Green


Specifications

AMP:
0.1, 0.41
Blade Pitch:
13°
Blade Span:
60 in
CEC Compliant:
For Sale in CA
CFM:
2525 ft3/min
Ceiling Fan Blade Finish:
Rustic Wood
Collection:
Watt
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Control Type:
Pull Chain
Dimmable:
No
Energy Star Compliant:
Yes
Fan Speeds:
3
Height:
16 in
Indoor Outdoor:
Indoor
Installation Type:
Downrod
Material:
Steel, Wood
Material Type:
Plywood
Number of Blades:
5
Proposition 65:
WWW.P65WARNINGS.CA.GOV
RPM:
121
UL Listed:
Yes
Watts:
31.2 W



Call for Pricing
Call for Pricing