This product requires certification to purchase.

60 in. 5-Blade Indoor/Outdoor Ceiling Fan in Oil Rubbed Bronze

Minka Aire

Watt II 60 in. 5-Blade Indoor/Outdoor Ceiling Fan in Oil Rubbed Bronze

  • Fast #
  • Part #MF552LORB
  • Item #9427335
  • Manufacturer Part #F552L-ORB
4 out of 5 Customer Rating
Brand image
Minka Aire

Watt II 60 in. 5-Blade Indoor/Outdoor Ceiling Fan in Oil Rubbed Bronze

  • Fast #
  • Part #MF552LORB
  • Item #9427335
  • Manufacturer Part #F552L-ORB
4 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • MinkaAire Watt F552L 60" 5 Blade Ceiling Fan with LED Light Kit
  • Includes:6" downrod
  • Includes:4 Speed Pull Chain Control
  • Includes:80" Lead Wire
  • Energy Star Rated
  • UL Listed for Dry Locations
  • Limited Lifetime Motor Warranty
  • UL Listed - Indicates whether a product meets standards and compliance guidelines set by Underwriters Laboratories. This listing determines what types of rooms or environments a product can be used in safely.
  • Requires Certification
  • Green


Specifications

AMP:
0.1, 0.4
Blade Pitch:
13°
Blade Span:
60 in
CEC Compliant:
For Sale in CA
CFM:
2513 ft3/min
Ceiling Fan Blade Finish:
Rustic Wood
Collection:
Watt II
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Color Temperature:
3000
Control Type:
Pull Chain
Dimmable:
Yes
Energy Star Compliant:
Yes
Fan Speeds:
3
Glass Type:
Frosted White
Height:
20-1/2 in
Indoor Outdoor:
Indoor, Outdoor
Installation Type:
Downrod
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
LED
Lighting Style:
Modern, Contemporary
Lumens:
1234
Material:
Steel, Wood
Material Type:
Plywood
Number Of Hours:
15000 h
Number of Blades:
5
Number of Lights:
2
Proposition 65:
WWW.P65WARNINGS.CA.GOV
RPM:
121
UL Listed:
Yes
UPC:
706411063978
Volts:
120V
Watts:
29.76 W