This product requires certification to purchase.

3-Blade Ceiling Fan in Distressed Koa

You last purchased this on
 
Minka Aire

Wave 3-Blade Ceiling Fan in Distressed Koa

  • Fast #
  • Part #MF843DK
  • Item #4572470
  • Manufacturer Part #F843-DK
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Minka Aire

Wave 3-Blade Ceiling Fan in Distressed Koa

  • Fast #
  • Part #MF843DK
  • Item #4572470
  • Manufacturer Part #F843-DK
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Distressed Koa Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Limited lifetime warranty
  • Distressed Koa
  • Requires Certification
  • Green


Specifications

AMP:
0.55
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
6580 ft3/min
Ceiling Fan Blade Finish:
Distressed Koa
Collection:
Wave
Color Finish Category:
Browns
Color Finish Name:
Distressed Koa
Energy Star Compliant:
Yes
Height:
13 in
Lighting Style:
Contemporary
Number of Blades:
3
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
Watts:
69.83 W