This product requires certification to purchase.

3 Blades 52 in. Indoor Ceiling Fan in Coal

You last purchased this on
 
Minka Aire

Wave 3 Blades 52 in. Indoor Ceiling Fan in Coal

  • Fast #
  • Part #MF843CL
  • Item #8536363
  • Manufacturer Part #F843-CL
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Minka Aire

Wave 3 Blades 52 in. Indoor Ceiling Fan in Coal

  • Fast #
  • Part #MF843CL
  • Item #8536363
  • Manufacturer Part #F843-CL
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Coal Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Hand held remote control system included
  • Maximum CFM - high speed 4601
  • Motor size: 172 mm x 14 mm
  • Motor speed: 164 RPM
  • Requires Certification

Specifications

Blade Pitch:
Variable
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
4466 ft3/min
Ceiling Fan Blade Finish:
Coal
Collection:
Wave
Color Finish Category:
Blacks
Color Finish Name:
Coal
Color Temperature:
3000
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
3
Height:
12-1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Length:
52 in
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Material:
Plastic
Material Type:
ABS
Number of Blades:
3
RPM:
164
Volts:
120V
Watts:
70 W
Width:
52 in