65 in. 12-Blade Indoor Ceiling Fan in Oil Rubbed Bronze
Windmolen 65 in. 12-Blade Indoor Ceiling Fan in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- MinkaAire F870L Windmolen 65" 12 Blade Indoor / Outdoor Ceiling Fan with Integrated LED Light and Full Function Hand Held Remote
- MinkaAire Windmolen provides more than enough airflow featuring twelveblades intertwined with an intricate riveting flywheel design that is engineered to be easy to assemble.
- Built-in WiFi Enabled technology
- Includes: twelve all-weather ABSblades and etched lens
- Includes: 10" downrod
- Includes: Remote control (RC400)
- Includes: 40 Watt LED Integrated Light (dimmable)
- Energy Star Rated
- Limited Lifetime Motor Warranty
- Six speed fan control in forward and reverse
-
Green
Specifications
- Blade Pitch:
- 20°
- Blade Span:
- 65 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 8848 ft3/min
- Ceiling Fan Blade Finish:
- Oil Rubbed Bronze
- Collection:
- Windmolen
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Color Temperature:
- 3000
- Control Type:
- Remote
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 6
- Height:
- 14-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Lodge, French Country, Rustic, Country, Farmhouse
- Lumens:
- 1683
- Number Of Hours:
- 30000 h
- Number of Blades:
- 12
- Proposition 65:
- WWW.P65WARNINGS.CA.GOV
- RPM:
- 76
- UL Listed:
- Yes
- UPC:
- 706411066559
- Watts:
- 40 W