65 in. 12-Blade Indoor Ceiling Fan in Textured Coal
Windmolen 65 in. 12-Blade Indoor Ceiling Fan in Textured Coal
Frequently Purchased Together
Product Details
Product Details
- Twelve coal Ashwood finish blades with 20-degree blade pitch for greater air movement
- Includes an integrated 40w led light which brings overhead illumination to your space
- Six speed remote fan control with forward/reverse setting and full range light dimmer
- Smart fan compatibility for easy smart home integration of Google Home, Amazon Alexa, Nest, and EcoBee
Specifications
- AMP:
- 0.6
- Blade Pitch:
- 20°
- Blade Span:
- 65 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 8848 ft3/min
- Ceiling Fan Blade Finish:
- Ashwood
- Collection:
- Windmolen
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Coal
- Color Temperature:
- 3000
- Control Type:
- Remote Control
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Glass Type:
- Etched Lens
- Height:
- 14-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Length:
- 65 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Lumens:
- 1683
- Material:
- Plastic
- Material Type:
- ABS
- Number Of Hours:
- 30000 h
- Number of Blades:
- 12
- Number of Lights:
- 1
- Proposition 65:
- www.P65Warnings.ca.gov
- RPM:
- 76
- Volts:
- 120V
- Watts:
- 40 W