This product requires certification to purchase.

96 in. 9-Blade Indoor Ceiling Fan in Oil Rubbed Bronze

Minka Aire

Xtreme 96 in. 9-Blade Indoor Ceiling Fan in Oil Rubbed Bronze

  • Fast #
  • Part #MF88796ORB
  • Item #5127089
  • Manufacturer Part #F887-96-ORB
5 out of 5 Customer Rating
Brand image
Minka Aire

Xtreme 96 in. 9-Blade Indoor Ceiling Fan in Oil Rubbed Bronze

  • Fast #
  • Part #MF88796ORB
  • Item #5127089
  • Manufacturer Part #F887-96-ORB
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Gaithersburg, MD
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Xtreme Oil Rubbed Bronze Ceiling Fan
  • 9-Blades 96" Sweep
  • 4 Degree Blade Pitch
  • 6" Downrod
  • Maximum CFM 8905
  • Hand Held Remote Control System (Incl.)
  • Limited lifetime warranty
  • Requires Certification

Specifications

AMP:
0.15, 0.18, 0.22, 0.25, 0.38
Blade Pitch:
Blade Span:
96 in
CEC Compliant:
For Sale in CA
CFM:
13080 ft3/min
Ceiling Fan Blade Finish:
Oil Rubbed Bronze
Collection:
Xtreme
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Control Type:
Mobile Application
Diameter:
96 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Fan Speeds:
6
Height:
11 in
Indoor Outdoor:
Indoor
Lighting Style:
Modern
Material:
Aluminum
Number of Blades:
9
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
706411052767
Volts:
120V
Watts:
30.48 W