This product requires certification to purchase.

51.58W 8-Blade Ceiling Fan in Coal

You last purchased this on
 
Minka Aire

Xtreme H2O 51.58W 8-Blade Ceiling Fan in Coal

  • Fast #
  • Part #MF89665CL
  • Item #7923925
  • Manufacturer Part #F896-65-CL
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Minka Aire

Xtreme H2O 51.58W 8-Blade Ceiling Fan in Coal

  • Fast #
  • Part #MF89665CL
  • Item #7923925
  • Manufacturer Part #F896-65-CL
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Coal Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
0.62
Blade Pitch:
Blade Span:
65 in
CEC Compliant:
For Sale in CA
CFM:
9092 ft3/min
Ceiling Fan Blade Finish:
Coal
Collection:
Xtreme H2O
Color Finish Category:
Blacks
Color Finish Name:
Coal
Control Type:
Remote Control
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Fan Speeds:
6
Height:
13-1/2 in
Indoor Outdoor:
Indoor/Outdoor
Installation Type:
Ceiling Mount
Material:
Plastic
Material Type:
ABS
Number of Blades:
8
Proposition 65:
www.P65Warnings.ca.gov
RPM:
130
UL Listed:
Suitable for Wet Locations
Volts:
120V
Watts:
51.58 W