LED Fan Light Kit for F886 Fans
Xtreme H2O LED Fan Light Kit for F886 Fans
Frequently Purchased Together
Product Details
Product Details
- LED Light Kit for the MinkaAire F886 Xtreme H2O ceiling fans only
- 20w integrated LED
- 6-1/2" Diameter x 1-3/4" Height
- 1430 Lumens
- 3,000K Color Temperature
- CRI: 80
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Xtreme H2O
- Color Finish Category:
- Blacks
- Color Finish Name:
- Coal
- Color Temperature:
- 3000
- Depth:
- 7 in
- Diameter:
- 6-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 2 in
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 7 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1038
- Material:
- Metal
- Number of Lights:
- 1
- Proposition 65:
- www.P65Warnings.ca.gov
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 20 W
- Width:
- 7 in