LED Fan Light Kit for F886 Fans
Xtreme H2O LED Fan Light Kit for F886 Fans
Frequently Purchased Together
Product Details
Product Details
- LED Light Kit for the MinkaAire F886 Xtreme H2O ceiling fans only
- 20w integrated LED
- 6-1/2" Diameter x 1-3/4" Height
- 1430 Lumens
- 3,000K Color Temperature
- CRI: 80
-
Green
Specifications
- Brand Model Compatibility:
- F886
- Collection:
- Xtreme H2O
- Color Finish Category:
- Whites
- Color Finish Name:
- Flat White
- Color Temperature:
- 3000
- Depth:
- 7 in
- Diameter:
- 7 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 2 in
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 7 in
- Light Bulb Type:
- LED
- Lumens:
- 1430
- Material:
- Metal
- Number Of Hours:
- 30000 h
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- Watts:
- 20 W
- Width:
- 7 in