This product requires certification to purchase.

24-1/2 x 9-1/2 in. 60W 2-Light Wall Mount in Vintage Rust

You last purchased this on
 
Minka

Ardmore™ 24-1/2 x 9-1/2 in. 60W 2-Light Wall Mount in Vintage Rust

  • Fast #
  • Part #M899161
  • Item #1727973
  • Manufacturer Part #8991-61
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Minka

Ardmore™ 24-1/2 x 9-1/2 in. 60W 2-Light Wall Mount in Vintage Rust

  • Fast #
  • Part #M899161
  • Item #1727973
  • Manufacturer Part #8991-61
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Vintage Rust Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The Great Outdoors® Ardmore™ wall mount
  • Vintage Rust™
  • Mouth Blown Clear Hammered glass
  • Requires 2 candelabra base bulbs, up to 60W
  • Dimensions: 9-1/2" W x 25" H x 14-3/4" Ext
  • Cast aluminum construction
  • Hand applied multi-step finish
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Ardmore™
Color Finish Category:
Browns
Color Finish Name:
Vintage Rust
Depth:
15 in
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Mouth Blown Clear Hammered
Height:
24-1/2 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10.5
Light Bulb Type:
Incandescent
Number of Lights:
2
Power Source:
Hardwired
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
Watts:
60 W
Width:
9-1/2 in