8-1/2 in. 40W 2-Light Candelabra E-12 Flush Mount Ceiling Light with Clear Hammered Glass
Ardmore™ 8-1/2 in. 40W 2-Light Candelabra E-12 Flush Mount Ceiling Light with Clear Hammered Glass
Frequently Purchased Together
Product Details
Product Details
- The Great Outdoors® Ardmore™ flush mount
- Black
- Mouth Blown Clear Hammered glass
- Requires 2 CFL candelabra or medium base bulbs, up to 40W
- Dimensions: 11-3/4" Diameter x 8-1/2" H
- Hand applied multi-step finish
Documents
Specifications
- Collection:
- Ardmore™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Hammered
- Height:
- 8-1/2 in
- Installation Type:
- Flush Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Number of Lights:
- 2
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- Watts:
- 40 W
- Width:
- 11-3/4 in