10-1/2 in. 100W 1-Light Outdoor Wall Bracket in Brushed Aluminum
Bay Crest 10-1/2 in. 100W 1-Light Outdoor Wall Bracket in Brushed Aluminum
Frequently Purchased Together
Product Details
Product Details
- The Great Outdoor Bay Crest
- Oil Rubbed Bronze With Gold highlights
- Metal Shade
- 1-100W Medium Base
- 11" W x 10.5"H x 11.75" Ext.
- Aluminum Construction
- IDA-Approved
- Family Accepts CFL candelabra or medium base bulbs (Not Incl.)
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Bay Crest
- Color Finish Name:
- Brushed Aluminum
- Depth:
- 11-3/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 10-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting
- Number of Lights:
- 1
- Power Source:
- Electric
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Watts:
- 100 W
- Width:
- 11 in