100W 1-Light Medium E-27 Incandescent Outdoor Wall Sconce in Black
Bay Hill™ 100W 1-Light Medium E-27 Incandescent Outdoor Wall Sconce in Black
Frequently Purchased Together
Product Details
Product Details
- Requires one 100W medium base bulb
- Dimensions: 6" W x 16-1/2" H
- Extension: 6-3/4"
- Black
- Clear Seeded glass
- Cast aluminum construction
- Hand applied finish
- Accepts CFL candelabra or medium base bulbs
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Bay Hill™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 7 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 16-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting, Ambient Lighting
- Material:
- Aluminum, Glass
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 6 in