8W LED Outdoor Wall Mount Sconce in Black
City Streets 8W LED Outdoor Wall Mount Sconce in Black
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- City Streets
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Height:
- 7-1/2 in
- Light Bulb Base Type:
- Integrated
- Lighting Direction:
- Down Lighting
- Lumens:
- 478
- Material:
- Metal, Steel, Aluminum
- Number Of Hours:
- 30000 h
- Power Source:
- Hardwired
- Proposition 65:
- WWW.P65WARNINGS.CA.GOV
- Volts:
- 120V
- Watts:
- 8 W
- Width:
- 10 in