This product requires certification to purchase.

100W 1-Light Medium E-26 Wall Lantern in Heritage

You last purchased this on
 
Minka

Cranston™ 100W 1-Light Medium E-26 Wall Lantern in Heritage

  • Fast #
  • Part #M825294
  • Item #2466764
  • Manufacturer Part #8252-94
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Minka

Cranston™ 100W 1-Light Medium E-26 Wall Lantern in Heritage

  • Fast #
  • Part #M825294
  • Item #2466764
  • Manufacturer Part #8252-94
5 out of 5 Customer Rating

X Points
Color Finish Name: Heritage Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • The Great Outdoors® Cranston™ wall mount
  • Heritage™
  • Clear Driftwood glass
  • Requires 1 medium base bulb, up to 100W
  • Cast aluminum construction
  • Hand applied multi-step finish
  • Closed botttom
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Cranston™
Color Finish Name:
Heritage
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
One Piece Driftwood
Height:
12-3/4 in
Installation Type:
Wall Mount
Length:
10-3/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Material:
Glass
Number of Lights:
1
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
Watts:
100 W
Width:
8-1/2 in