13 in. 100W 1-Light Outdoor Wall Sconce in Oil Rubbed Bronze and Gold Highlights
Downtown Edison 13 in. 100W 1-Light Outdoor Wall Sconce in Oil Rubbed Bronze and Gold Highlights
Frequently Purchased Together
Product Details
Product Details
- The Great Outdoors Downtown Edison
- Oil Rubbed Bronze with Gold Highlights
- Clear Glass
- 1-100W Medium Base
- 8.5"W x 13" H x 11.5" Ext.
- Aluminum Construction
- Family Accepts CFL medium base bulbs (Not Incl.)
Specifications
- ADA Compliant:
- No
- Collection:
- Downtown Edison
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze/Gold Highlights
- Depth:
- 11-1/2 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 13 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Aluminum, Glass
- Number of Lights:
- 1
- Power Source:
- Electric
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- Watts:
- 100 W
- Width:
- 8-1/2 in