*1117 *CVR* 4 CHAIN HUNG
Eastbury *1117 *CVR* 4 CHAIN HUNG
Product Details
Product Details
- The Great Outdoor Eastbury
- Colonial Brass
- Clear Glass
- 4-60W Candelabra Base
- 9"L x 7.5"W x 18.5"H
- Solid Brass Construction
- Brass Candle Sleeves
- Family Accepts CFL candelabra or medium base bulbs (Not Incl.)
Documents
Specifications
- Collection:
- Eastbury
- Color Finish Name:
- Colonial Brass
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 18-3/4 in
- Length:
- 9 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Light Bulb Type:
- Incandescent
- Number of Lights:
- 4
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- Watts:
- 60 W
- Width:
- 7-1/2 in