This product requires certification to purchase.

35 W 2-Light GU10 Sconce in Dorian Bronze

You last purchased this on
 
Minka

Everton 35 W 2-Light GU10 Sconce in Dorian Bronze

  • Fast #
  • Part #M72400615B
  • Item #4375989
  • Manufacturer Part #72400-615B
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Minka

Everton 35 W 2-Light GU10 Sconce in Dorian Bronze

  • Fast #
  • Part #M72400615B
  • Item #4375989
  • Manufacturer Part #72400-615B
3.2 out of 5 Customer Rating

X Points
Color Finish Name: Dorian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The Great Outdoors® Everton LED pocket lantern
  • Dorian Bronze™
  • Cast aluminum construction
  • Includes two 14W LED bulbs
  • Closed top/open bottom
  • IDA-approved
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Everton
Color Finish Category:
Bronze Tones
Color Finish Name:
Dorian Bronze
Depth:
3-3/4 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
4-3/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
GU10
Light Bulb Shape Code:
GU10
Light Bulb Type:
Halogen
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Material:
Aluminum
Number of Lights:
2
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
Watts:
35 W
Width:
7 in