35W 4-Light Outdoor Pocket Lantern in Dorian Bronze with Brushed Aluminum
Geox 35W 4-Light Outdoor Pocket Lantern in Dorian Bronze with Brushed Aluminum
Frequently Purchased Together
Product Details
Product Details
- The Great Outdoor Geox
- Dorian Bronze
- Brushed Aluminum Center
- 4-35W GU10 Halogen Base
- 8"W x 17.25"H x 3" Ext.
- Aluminum construction
- ADA Compliant, Bulb Incl.
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Geox
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dorian Bronze
- Depth:
- 3 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 17-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- GU10
- Number of Lights:
- 4
- Power Source:
- Electric
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- Watts:
- 35 W
- Width:
- 8 in