4-Light Outdoor Wall Sconce in Vintage Rust
Harrison™ 4-Light Outdoor Wall Sconce in Vintage Rust
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Harrison outdoor lantern
- Dimensions: 12" W x 33-1/2" H
- Requires four 60W C bulbs
- Beveled glass
- Vintage Rust
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Harrison™
- Color Finish Category:
- Browns
- Color Finish Name:
- Vintage Rust
- Depth:
- 16 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Double French Scavo, Clear Beveled
- Height:
- 32-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Material:
- Glass
- Number of Lights:
- 4
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Watts:
- 60 W
- Width:
- 12 in