This product requires certification to purchase.

16-3/4 in. 60W Wall Mount Candelabra Lantern in Chelesa Bronze

You last purchased this on
 
Minka

Irvington Manor 16-3/4 in. 60W Wall Mount Candelabra Lantern in Chelesa Bronze

  • Fast #
  • Part #M72172189
  • Item #4578827
  • Manufacturer Part #72172-189
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Minka

Irvington Manor 16-3/4 in. 60W Wall Mount Candelabra Lantern in Chelesa Bronze

  • Fast #
  • Part #M72172189
  • Item #4578827
  • Manufacturer Part #72172-189
5 out of 5 Customer Rating

X Points
Color Finish Name: Chelsea Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The Great Outdoors® Irvington Manor pocket lantern
  • Chelsea Bronze™
  • Clear Seeded glass
  • Requires 3 candelabra base bulbs, up to 60W
  • Dimensions: 8-1/2" W x 16-3/4" H x 9-1/2" Ext
  • Aluminum construction
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Irvington Manor
Color Finish Category:
Bronze Tones
Color Finish Name:
Chelsea Bronze
Depth:
9-1/2 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Seeded Clear
Height:
16-3/4 in
Installation Type:
Wall Mount
Length:
9-1/2 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10.5
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Material:
Aluminum, Glass
Number of Lights:
3
Power Source:
Hardwired
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
Watts:
60 W
Width:
8-1/2 in