60W 2-Light Candelabra E-12 Incandescent Wall Lantern in Chelsea Bronze
Irvington Manor 60W 2-Light Candelabra E-12 Incandescent Wall Lantern in Chelsea Bronze
Frequently Purchased Together
Product Details
Product Details
- The Great Outdoors® Irvington Manor pocket lantern
- Chelsea Bronze™
- Clear Seeded glass
- Requires 2 candelabra base bulbs, up to 60W
- Dimensions: 8-1/2" W x 19" H x 7" Ext
- Aluminum construction
Specifications
- ADA Compliant:
- No
- Collection:
- Irvington Manor
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Chelsea Bronze
- Depth:
- 7 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 19 in
- Installation Type:
- Wall Mount
- Length:
- 7 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Aluminum, Glass
- Number of Lights:
- 2
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- Watts:
- 60 W
- Width:
- 8-1/2 in