60W 1-Light Medium E-26 Outdoor Wall Sconce in Oil Rubbed Bronze with Gold Highlights
Kamstra 60W 1-Light Medium E-26 Outdoor Wall Sconce in Oil Rubbed Bronze with Gold Highlights
Frequently Purchased Together
Product Details
Product Details
- OIL RUBBED BRONZE W/ GOLD HIGH FINISH
- CLEAR SEEDED GLASS
- 6.75"W x 20.75"H x 5.25"EXT.
- 1-60W T10 MEDIUM INCL.
Specifications
- ADA Compliant:
- No
- Collection:
- Kamstra
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze with Gold Highlights
- Depth:
- 6-1/4 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 20-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Glass
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- Wall Sconce Type:
- Outdoor
- Watts:
- 60 W
- Width:
- 6-3/4 in