12-1/4 in. 60W 1-Light Wall Sconce in Alabaster Dust
12-1/4 in. 60W 1-Light Wall Sconce in Alabaster Dust
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Alabaster Dust shade
- Designed to cast light in an upward direction
- Requires: (1) 60 watt max candelabra (E12) base bulb
- ADA compliant
- ETL Rated for damp locations
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Whites
- Color Finish Name:
- Alabaster Dust
- Depth:
- 4 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Alabaster Dust™
- Height:
- 12-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 9-1/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Plastic
- Material Type:
- Poly
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 747396016856
- Volts:
- 120V
- Wall Sconce Type:
- Wall Washer
- Watts:
- 60 W
- Width:
- 9-1/4 in