12 in. 60W 2-Light Wall Sconce in Dark Restoration Bronze
12 in. 60W 2-Light Wall Sconce in Dark Restoration Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Minka Lavery® collection
- Dark Restoration Bronze™
- French scavo glass
- Requires two 60W medium base bulbs
- Dimensions: 7-3/4" W x 12" H x 3-3/4" L
- ETL listed - damp location
- ADA compliant
- Dimmable
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Restoration Bronze
- Depth:
- 4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- French Scavo
- Height:
- 12 in
- Installation Type:
- Wall Mount
- Length:
- 8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass
- Number of Lights:
- 2
- Power Source:
- Electric
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 747396020457
- Volts:
- 120V
- Wall Sconce Type:
- Wall Washer
- Watts:
- 60 W
- Width:
- 8 in